Shop All Vector Motors
Baldor-Reliance
250Hp, 1750, 460V, Rl3203, Dpfv, F1
Mfr # IDDRPM322504R1
Zoro # G2620789
product price: $37,278.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$37,278.99
Free 30-Day Returns
Key Features
- HP 250 HP
- Max. Speed 1765 RPM
- Frame RL3203Z
- Voltage 460V
- Motor Enclosure Design DPFV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # IDDRPM322504R1
- Zoro # G2620789
- UPC # 781568816509
- Country of Origin United States
- Category Vector Motors
Details
HP | 250 HP |
Max. Speed | 1765 RPM |
Frame | RL3203Z |
Voltage | 460V |
Motor Enclosure Design | DPFV |
Ins. Class | H |
Phase | 3 |
Full Load Amps | 295 A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Coupling-Megacrimp, G25105-0808 (G25105-0808)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1/4-18, 9/16-18, Strt (2018-4-6S)
- NTN Taper Roller Bearing Cup, 1 3/4in Bore (07196)
- SLUGGER BY FEIN Specialty Fluid, 10 oz, Squeeze Tube, PK12 (32160015982)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 213, 3632M, Tefc, F1, N (EM3703)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM3587T-5, 2HP, 1750RPM, 3PH, 60HZ, 145TC, 0535M, TEBC, F1 (IDM3587T-5)
- BALDOR-RELIANCE 40Hp, 1770Rpm, 3Ph, 60Hz, 324T, 4064M, Opsb, F1, EM2539T-G (EM2539T-G)
- BALDOR-RELIANCE .5Hp, 1425Rpm, 1Ph, 50Hz, 48, 3428L, Tefc, F1 (L3409-50)
- BALDOR-RELIANCE 1Hp, 1745Rpm, 3Ph, 60Hz, 143Tc, 3524M, Tenv, F1, CEWDM3546T (CEWDM3546T)
- BALDOR-RELIANCE 40Hp, 1775Rpm, 3Ph, 60Hz, 324T, 1254M, Tefc, F1, EM4110T-BG (EM4110T-BG)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 56H, 3526M, Open, F1 (ERM3154)
- Baldor-Reliance Definite Purpose Motors