Shop All Vector Motors
Baldor-Reliance
2.2Kw, 1760Rpm, 3Ph, 60Hz, D100D, 3632M, Tefc
Mfr # EMVM3611D
Zoro # G3292096
original price:
$1,355.00
5% off
new price: $1,275.99
/ea
Free Shipping & Returns
$1,275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- Nameplate RPM 1760 1/MIN
- Frame D100D
- Voltage 230/460V
- Motor Enclosure Design TEFC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EMVM3611D
- Zoro # G3292096
- UPC # 781568816028
- Country of Origin Finland
- Category Vector Motors
Details
Motor Design | B |
Nameplate RPM | 1760 1/MIN |
Frame | D100D |
Voltage | 230/460V |
Motor Enclosure Design | TEFC |
Ins. Class | F |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTLICK Coolant, 5 gal, Bucket (74405)
- NATIONAL Small Bore Metric Seals, 30X42X8-R2LS32-S (30X42X8-R2LS32-S)
- DAYTON Shaft Collar, Set Screw, 9/16 In, St, PK3 (3ZN88)
- SUPERIOR ELECTRIC Replacement Ball Bearing - 2 x Shield, ID 8 mm x OD 22 mmx W 7 mm, PK 2 (SE 608ZZ)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM3587T-5, 2HP, 1750RPM, 3PH, 60HZ, 145TC, 0535M, TEBC, F1 (IDM3587T-5)
- BALDOR-RELIANCE 1.5Kw, 1755Rpm, 3Ph, 60Hz, D90L, 3528M, Tefc, B (EMM3558)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDM3661T, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 0628M, TEBC, F1 (ZDM3661T)
- BALDOR-RELIANCE Baldor-Reliance Motor IDVSM2334T, 20HP, 1800RPM, 3PH, 60HZ, 256TC, TEFC, FOOT (IDVSM2334T)
- BALDOR-RELIANCE 7.5Hp, 3450Rpm, 3Ph, 60Hz, 213Tc, 3646M, Tefc (VEM3709T)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, VESSWDM3558T (VESSWDM3558T)
- BALDOR-RELIANCE .33/.17Hp, 3450/1725Rpm, 1Ph, 60Hz, 3528L, 380WCT (380WCT)
- Baldor-Reliance Vector Motors