Shop All Vector Motors
Baldor-Reliance
20Hp, 3540Rpm, 3Ph, 60Hz, 256Jm, Tefc, F1
Mfr # JMFSWDM41906T-E
Zoro # G5525516
product price: $9,589.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$9,589.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 20 HP
- Nameplate RPM 3540
- Frame 256JM
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # JMFSWDM41906T-E
- Zoro # G5525516
- UPC # 781568892008
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 20 HP |
Nameplate RPM | 3540 |
Frame | 256JM |
Voltage | 230/460V |
Phase | Three |
Motor Enclosure Design | TEFC |
Ins. Class | H |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 164" Outside Length, 1/2" Top Width, 1 Ribs (A162)
- K-TOOL INTERNATIONAL Quick Locking Grease Coupler (KTI73956)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1/2 HP, 56C Frame, 230V AC, 460V AC Voltage, 3,420 Nameplate RPM (CM3537)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 184T Frame, 230/460V AC Voltage, 1,165 Nameplate RPM (EM3664T)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F1, N, VEM3558-5 (VEM3558-5)
- BALDOR-RELIANCE .75Hp, 3600Rpm, 1Ph, 60Hz, 3524C, Dental Lath (LPL75)
- BALDOR-RELIANCE 1.5Hp, 1755Rpm, 3Ph, 60Hz, 145T, 3522M, Opsb, F, EM3154T-8G (EM3154T-8G)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 213, 3632M, Tefc, F1, N (EM3703)
- BALDOR-RELIANCE Baldor-Reliance Motor IDVSM4110T, 40HP, 1800RPM, 3PH, 60HZ, 324T, TEFC, FOOT (IDVSM4110T)
- BALDOR-RELIANCE 7.5Hp, 1765Rpm, 3Ph, 60Hz, 213T, 0740M, Tefc, F, ECP83770T-4 (ECP83770T-4)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 184Jm, 3630M, Tefc, F1, EJMM3613T (EJMM3613T)
- Baldor-Reliance Definite Purpose Motors