Shop All Vector Motors
Baldor-Reliance
20Hp, 3520Rpm, 3Ph, 60Hz, 256T, 0936M, Tefc, F1, FDEM4106T
Mfr # FDEM4106T
Zoro # G5525376
product price: $3,523.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,523.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 20 HP
- Nameplate RPM 3520
- Frame 256T
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # FDEM4106T
- Zoro # G5525376
- UPC # 781568794838
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 20 HP |
Nameplate RPM | 3520 |
Frame | 256T |
Voltage | 230/460V |
Phase | Three |
Motor Enclosure Design | TEFC |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Soft Start Controller, 7A, 240/480VAC (DS7-340SX009N0-N)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (JH88 OH)
- FESTO Push-In T-Fitting QSMTL-M5-6 (QSMTL-M5-6)
- LUBRIPLATE Multi-Purpose H-1/Food Grade, Nlgi No. 2 PK12 (L0145-063)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 184T, 3630M, Tefc, F1, EM3613T-5 (EM3613T-5)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 3642M, Tefc, F1, EM3615T-G (EM3615T-G)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184Tc, 3642M, Tefc, F1, VEUHM3615T (VEUHM3615T)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F3, N, VEUHM3558 (VEUHM3558)
- BALDOR-RELIANCE .5Hp, 1750Rpm, Dc, 56C, 3336P, Tenv, F1, N, CDPT3326 (CDPT3326)
- BALDOR-RELIANCE .75Hp, 1725Rpm, 1Ph, 60Hz, 56, 3524L, Tefc, F1 (IR3507M)
- BALDOR-RELIANCE Baldor-Reliance Motor IDVSM2334T, 20HP, 1800RPM, 3PH, 60HZ, 256TC, TEFC, FOOT (IDVSM2334T)
- Baldor-Reliance Definite Purpose Motors