Shop All Vector Motors
Baldor-Reliance
20Hp, 3510Rpm, 3Ph, 60Hz, 256Tc, Tefc, F1
Mfr # CECP84106T-4
Zoro # G3312326
product price: $4,809.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,809.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 20 HP
- Nameplate RPM 3510
- Frame 256TC
- Voltage 460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CECP84106T-4
- Zoro # G3312326
- UPC # 781568347393
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 20 HP |
Nameplate RPM | 3510 |
Frame | 256TC |
Voltage | 460V |
Motor Enclosure Design | TEFC |
Phase | Three |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 140" Outside Length, 5/8" Top Width, 1 Ribs (5VK1400)
- BESTORQ B124 V Belt, 127 in Outside Length, 5/8 in Top Width, 1 Ribs (B124)
- D&D Timing Belt, 8M, 12 x 1000mm PL, T125 (1000-8M-12)
- DAYTON HVAC Motor, 1/70 HP, 3000 rpm, 115V, 3.3 (71213795M)
- BALDOR-RELIANCE .75 Sfa 8.3/4.15Hp, 1755Rpm, 1Ph, 60Hz (EL11307M)
- BALDOR-RELIANCE 10Hp, 1760Rpm, 3Ph, 60Hz, 215Tc, 0748M, Tefc, F, CECP3774T (CECP3774T)
- BALDOR-RELIANCE 30Hp, 3525Rpm, 3Ph, 60Hz, 286Tsc, 1048M, Tefc, CEM4108T (CEM4108T)
- BALDOR-RELIANCE .5Hp, 1425Rpm, 1Ph, 50Hz, 48, 3428L, Tefc, F1 (L3409-50)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 56H, 3532M, Tefc, F1, N, EM3559 (EM3559)
- BALDOR-RELIANCE 7.5Hp, 3450Rpm, 3Ph, 60Hz, 213Tc, 3646M, Tefc (VEM3709T)
- MARATHON MOTORS Vector Motor, 3/4 HP, 2.28 ft-lb., 230/460V (056H17F2018)
- Baldor-Reliance Definite Purpose Motors