Shop All Vector Motors
Baldor-Reliance
20Hp, 3510Rpm, 3Ph, 60Hz, 256T, Tefc, F1
Mfr # ECP84106T-5
Zoro # G3291201
product price: $4,470.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,470.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 20 HP
- Nameplate RPM 3510
- Frame 256T
- Voltage 575V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # ECP84106T-5
- Zoro # G3291201
- UPC # 781568499238
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 20 HP |
Nameplate RPM | 3510 |
Frame | 256T |
Voltage | 575V |
Motor Enclosure Design | TEFC |
Phase | Three |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Linear Sleeve Bearing, ID 6 mm (PSM0610-10)
- DYNABRADE Washer, 96538 (96538)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 23 # of Teeth (40BS23H X 1)
- NTN NTN 6203LLHA, RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203LLHA (6203LLHA)
- BALDOR-RELIANCE 1Hp, 1745Rpm, 3Ph, 60Hz, 143Tc, 3524M, Tenv, F1, CEWDM3546T (CEWDM3546T)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3526M, Odp, F1 (VEM3157T)
- BALDOR-RELIANCE 1.5Kw, 1755Rpm, 3Ph, 60Hz, D90L, 3528M, Tefc, B (EMM3558)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 56C, 3532M, Tefc, F1, N, VEM3559-5 (VEM3559-5)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213T, 3734M, Opsb, F, EHM3311T (EHM3311T)
- BALDOR-RELIANCE 10Hp, 3475Rpm, 3Ph, 60Hz, 213Jm, 3728M, Opsb, F, EJMM3312T (EJMM3312T)
- WEG WEG - 01012ET3E256TC-W22, 10 HP, 1200 RPM, TEFC, 254/6TC FRAME, 230/460 VOLTS (01012ET3E256TC-W22)
- Baldor-Reliance Definite Purpose Motors