Shop All Vector Motors
Baldor-Reliance
20Hp, 3510Rpm, 3Ph, 60Hz, 254Tc, 3928M, Opsb, F
Mfr # CEM2514T
Zoro # G3288961
product price: $3,313.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,313.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 20 HP
- Nameplate RPM 3510
- Frame 254TC
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CEM2514T
- Zoro # G3288961
- UPC # 781568541753
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 20 HP |
Nameplate RPM | 3510 |
Frame | 254TC |
Voltage | 230/460V |
Ins. Class | F |
Phase | Three |
Motor Enclosure Design | OPSB |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (1.50DSR04.00)
- ACCU-LUBE Synthetic Lubricant, MQL, 1 Gal, VOC Free (LBSYNT01)
- CHICAGO PNEUMATIC Driver Retainer (8940159855)
- DAYTON B85 V-Belt, 88" Outside Length, 21/32" Top Width, 1 Ribs (3X647)
- BALDOR-RELIANCE 40Hp, 1770Rpm, 3Ph, 60Hz, 324T, 4064M, Opsb, F1, EM2539T (EM2539T)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182T, 3622M, Opsb, F1, EM3212T-G (EM3212T-G)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 145T, 3528M, Tefc, F1, EM3558T-G (EM3558T-G)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, VESSWDM3558T (VESSWDM3558T)
- BALDOR-RELIANCE 1Hp, 1745Rpm, 3Ph, 60Hz, 56C, 3524M, Tenv, F1, N, IDVSWDM3546 (IDVSWDM3546)
- BALDOR-RELIANCE 60Hp, 1775Rpm, 3Ph, 60Hz, 364T, 4278M, Opsb, F1, EM2547T-G (EM2547T-G)
- U.S. MOTORS Inverter Duty, 1.5 HP, 3-Phase, 1745 RPM Motor, (U32V2BC)
- Baldor-Reliance Vector Motors