Shop All Vector Motors
Baldor-Reliance
20Hp, 3510Rpm, 3Ph, 60Hz, 254Tc, 3928M, Odp, F1
Mfr # VEM2514T
Zoro # G5523039
product price: $3,260.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,260.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 20 HP
- Nameplate RPM 3510
- Frame 254TC
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # VEM2514T
- Zoro # G5523039
- UPC # 781568816110
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 20 HP |
Nameplate RPM | 3510 |
Frame | 254TC |
Voltage | 230/460V |
Phase | Three |
Ins. Class | F |
Motor Enclosure Design | ODP |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase Severe Duty Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (145TTTN16628)
- SPEEDAIRE Refrigerated Air Dryer (3YA52)
- AMERICAN FORGE & FOUNDRY Grease Gun Whip Hoses - Quick Disconnect (8014)
- NATIONAL Small Bore Metric Seals, 50X68X10-R2LS32-S (50X68X10-R2LS32-S)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3526M, Odp, F1, N (VEM31157)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDM3661T, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 0628M, TEBC, F1 (ZDM3661T)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM2333T, 15HP, 1765RPM, 3PH, 60HZ, 256TC, 0936M, TEBC, F (IDM2333T)
- BALDOR-RELIANCE .75Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3516M, Tefc, F3, VEBM3542-D (VEBM3542-D)
- BALDOR-RELIANCE .75 Sfa 8.3/4.15Hp, 1755Rpm, 1Ph, 60Hz (EL11307M)
- BALDOR-RELIANCE 3Hp, 1755Rpm, 3Ph, 60Hz, 182Tc, 0632M, Tefc, F1, VECP3661T (VECP3661T)
- MARATHON MOTORS Vector Motor, 3-Phase, 40HP, 230/460V (324THFPA8038)
- Baldor-Reliance Vector Motors