Shop All Vector Motors
Baldor-Reliance
20Hp, 1770Rpm, 3Ph, 60Hz, 256Tc, 0960M, Tefc, F, VECP2334T
Mfr # VECP2334T
Zoro # G3313909
product price: $4,219.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,219.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 20 HP
- Frame 256TC
- Voltage 230/460V
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # VECP2334T
- Zoro # G3313909
- UPC # 781568309988
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 20 HP |
Frame | 256TC |
Voltage | 230/460V |
Phase | Three |
Motor Enclosure Design | TEFC |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Keys 61510 (61510)
- SMC Female Adapter, 8mm, TubexFemale BSPT (KQ2F08-03A)
- PARKER Or Series Quick Exhaust Valve (0R75B)
- FOSTER Plug, 1/2" MPT, Brass (54-5B)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 215, 3642M, Tefc, F1, N (EM3707)
- BALDOR-RELIANCE .25Hp, 1725Rpm, 1Ph, 60Hz, 48, 3411Lc, Open, F1, EL11203 (EL11203)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182Tc, 3544M, Open, F1 (VEM3212T)
- BALDOR-RELIANCE 15Hp, 1180Rpm, 3Ph, 60Hz, 284T, 4038M, Opsb, F1, EM2524T-G (EM2524T-G)
- BALDOR-RELIANCE 5Hp, 3480Rpm, 3Ph, 60Hz, 184Tc, 3636M, Tefc, F1, CESSWDM3613T (CESSWDM3613T)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 213, 3632M, Tefc, F1, N (EM3703)
- BALDOR-RELIANCE 15Hp, 3500Rpm, 3Ph, 60Hz, 215T, 3734M, Opsb, F1, EM3314T-G (EM3314T-G)
- Baldor-Reliance Vector Motors