Shop All Vector Motors
Baldor-Reliance
20Hp, 1770Rpm, 3Ph, 60Hz, 256Lp, 0960M, Tefc, F
Mfr # VLECP2334T
Zoro # G5529241
product price: $6,779.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,779.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 20 HP
- Nameplate RPM 1770
- Frame 256LP
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # VLECP2334T
- Zoro # G5529241
- UPC # 781568811023
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 20 HP |
Nameplate RPM | 1770 |
Frame | 256LP |
Voltage | 230/460V |
Phase | Three |
Motor Enclosure Design | TEFC |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Opaque Staining Color, Gallon, Black (81724)
- SUPCO Molded Cogged V Belt, AX37 (AX37)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Blue (TU0425BU2-20)
- ALPHA TECHNOLOGIES Aignep USA MP1 Det Clevis Mount Kit 3-1/4" Bore NFPA Cylinder (MP1325)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 213, 3632M, Tefc, F1, N (EM3703)
- BALDOR-RELIANCE 150Hp, 1785Rpm, 3Ph, 60Hz, 445T, Tefc, F1, ECP84406T-5 (ECP84406T-5)
- BALDOR-RELIANCE 15Hp, 1765Rpm, 3Ph, 60Hz, 254T, 0944M, Tefc, F1, EM2333T-5G (EM2333T-5G)
- BALDOR-RELIANCE 3Hp, 1755Rpm, 3Ph, 60Hz, 182Tc, 0632M, Tefc, F1, CECP83661T-4 (CECP83661T-4)
- BALDOR-RELIANCE Baldor-Reliance Motor CHC545A, 1HP, 1700RPM, 1PH, 60HZ, 56, 1924C, TEAO, F1, N (CHC545A)
- BALDOR-RELIANCE .75Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3516M, Tefc, F3, VEBM3542-D (VEBM3542-D)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213Tc, 3738M, Tefc, VEM3710T (VEM3710T)
- Baldor-Reliance Vector Motors