Shop All Vector Motors
Baldor-Reliance
20Hp, 1765Rpm, 3Ph, 60Hz, 256Tc, Opsb, F1
Mfr # CEM2515T-G
Zoro # G5521499
product price: $3,829.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,829.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 20 HP
- Frame 256TC
- Voltage 230/460V
- Motor Enclosure Design OPSB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CEM2515T-G
- Zoro # G5521499
- UPC # 781568935439
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 20 HP |
Frame | 256TC |
Voltage | 230/460V |
Motor Enclosure Design | OPSB |
Ins. Class | H |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Proximity Sensor SIEN-M8NB-PS-S-L (SIEN-M8NB-PS-S-L)
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear (1800291)
- SOLBERG Liquid Separator, 3In FNPT Inlet/Outlet (STS-300C)
- LINCOLN Grease Gun Filler Pump, 120 lb. (500)
- BALDOR-RELIANCE 50Hp, 1775Rpm, 3Ph, 60Hz, 326T, 1272M, Tefc, F1, EM4115T-G (EM4115T-G)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182Jm, 3622M, Opsb, F1, EJMM3212T (EJMM3212T)
- BALDOR-RELIANCE 10Hp, 3490Rpm, 3Ph, 60Hz, 215Jm, 3728M, Tefc, F, EJMM3711T (EJMM3711T)
- BALDOR-RELIANCE 10Hp, 1760Rpm, 3Ph, 60Hz, 215Tc, 0748M, Tefc, F, CECP3774T (CECP3774T)
- BALDOR-RELIANCE 75Hp, 1775Rpm, 3Ph, 60Hz, 365T, 4462M, Opsb, F1, EM2551T-G (EM2551T-G)
- BALDOR-RELIANCE 60Hp, 1775Rpm, 3Ph, 60Hz, 364T, 4278M, Opsb, F1, EM2547T-G (EM2547T-G)
- BALDOR-RELIANCE 1.5Hp, 1725Rpm, 1Ph, 60Hz, 56H, 3540Lc, Open, F, ERL1319A (ERL1319A)
- Baldor-Reliance Definite Purpose Motors