Shop All Vector Motors
Baldor-Reliance
20Hp, 1765Rpm, 3Ph, 60Hz, 256T, 3948M, Opsb, F1, EM2515T-5G
Mfr # EM2515T-5G
Zoro # G3292699
product price: $3,511.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,511.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 20 HP
- Nameplate RPM 1765
- Frame 256T
- Voltage 575V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM2515T-5G
- Zoro # G3292699
- UPC # 781568717646
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 20 HP |
Nameplate RPM | 1765 |
Frame | 256T |
Voltage | 575V |
Ins. Class | H |
Phase | Three |
Motor Enclosure Design | OPSB |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZR02525-10-11-G)
- GATES Hydraulic Coupling-Megacrimp, G25165-0606 (G25165-0606)
- DIXON King Nipple, NPT Threaded Stainless, 1" (RST10)
- REELCRAFT 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601013-25)
- BALDOR-RELIANCE 1.5Kw, 1755Rpm, 3Ph, 60Hz, D90L, 3528M, Tefc, B (EMM3558)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 215, 3642M, Tefc, F1, N (EM3707)
- BALDOR-RELIANCE 2Hp, 3450Rpm, 3Ph, 60Hz, 56J, 3526M, Tefc, F1, N, JEWDM3555 (JEWDM3555)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213Tc, 3738M, Tefc, VEM3710T (VEM3710T)
- BALDOR-RELIANCE 15Hp, 1765Rpm, 3Ph, 60Hz, 254T, 0944M, Tefc, F1, EM2333T-5G (EM2333T-5G)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSCP4110T, 40HP, 1800RPM, 3PH, 60HZ, 324T, TEFC, FOOT (ZDVSCP4110T)
- BALDOR-RELIANCE .75Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3516M, Tefc, F1, CEM3542-BG (CEM3542-BG)
- Baldor-Reliance Vector Motors