Shop All Vector Motors
Baldor-Reliance
20Hp, 1760Rpm, 3Ph, 60Hz, 256Tc, Tefc, F1, CECP82334T-4
Mfr # CECP82334T-4
Zoro # G5531910
product price: $4,379.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,379.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 20 HP
- Nameplate RPM 1760
- Frame 256TC
- Voltage 460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CECP82334T-4
- Zoro # G5531910
- UPC # 781568347461
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 20 HP |
Nameplate RPM | 1760 |
Frame | 256TC |
Voltage | 460V |
Motor Enclosure Design | TEFC |
Ins. Class | F |
Phase | Three |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI-CHEK Metric Grease Fitting Assort 140pc (DISP-GFM140)
- TB WOODS Sure-Flex Coupling Spacer Hub, 8SC, Bore 1-5/8" (8SCH158)
- PARKER Solenoid Air Control Valve, 1/8 In, 24VDC (B360BB549C)
- LPS Cutting Oil, 1 gal, Can (40330)
- BALDOR-RELIANCE 3Hp, 1725Rpm, 1Ph, 60Hz, 184T, 3634Lc, Tefc, F1, L3609TM (L3609TM)
- BALDOR-RELIANCE 1Hp, 1745Rpm, 3Ph, 60Hz, 143Tc, 3524M, Tenv, F1, CEWDM3546T (CEWDM3546T)
- BALDOR-RELIANCE .33/.17Hp, 3450/1725Rpm, 1Ph, 60Hz, 3528L, 380WCT (380WCT)
- BALDOR-RELIANCE 7.5Hp, 1180Rpm, 3Ph, 60Hz, 254T, 3950M, Opsb, F, EM2506T-G (EM2506T-G)
- BALDOR-RELIANCE 10Hp, 3490Rpm, 3Ph, 60Hz, 215Jm, 3728M, Tefc, F, EJMM3711T (EJMM3711T)
- BALDOR-RELIANCE 10Hp, 1770Rpm, 3Ph, 60Hz, 215T, 3752M, Tefc, F1, EM3714T-G (EM3714T-G)
- BALDOR-RELIANCE .33Hp, 1740Rpm, 1Ph, 60Hz, 48, 3418Lc, Odp, F1 (EL11206)
- Baldor-Reliance Vector Motors