Shop All Vector Motors
Baldor-Reliance
20Hp, 1750Rpm, 3Ph, 60Hz, 2162C, Tefc, Foot
Mfr # ZDFRPM21204C
Zoro # G5531886
product price: $9,955.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$9,955.99
Free 30-Day Returns
Key Features
- HP 20 HP
- Nameplate RPM 1775
- Frame FL2162C
- Voltage 460V
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # ZDFRPM21204C
- Zoro # G5531886
- UPC # 781568468555
- Country of Origin United States
- Category Vector Motors
Details
HP | 20 HP |
Nameplate RPM | 1775 |
Frame | FL2162C |
Voltage | 460V |
Phase | Three |
Motor Enclosure Design | TEFC |
Ins. Class | H |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Brg, Drawn Cup, Bore 0.375 In (SCE610)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-7/8 In, St (4X230)
- USA INDUSTRIALS Aftermarket Reliance Replacement Carbon Motor Brush - Graphite, Grade 646 (REP3463)
- PIX V-Belt, Variable Speed 1-3/16 X 37.5 (1930V375)
- BALDOR-RELIANCE .75Hp, 1725Rpm, 1Ph, 60Hz, 56, 3524L, Tefc, F1 (IR3507M)
- BALDOR-RELIANCE 40Hp, 1770Rpm, 3Ph, 60Hz, 324T, 4064M, Opsb, F1, EM2539T (EM2539T)
- BALDOR-RELIANCE 5Hp, 3480Rpm, 3Ph, 60Hz, 184Tc, 3636M, Tefc, F1, CESSWDM3613T (CESSWDM3613T)
- BALDOR-RELIANCE 1.5Kw, 1755Rpm, 3Ph, 60Hz, D90L, 3528M, Tefc, B (EMM3558)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 182T, 3632M, Tefc, F1, EM3611T-G (EM3611T-G)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 3640M, Opsb, F1, EM3218T-G (EM3218T-G)
- MARATHON MOTORS Vector Motor, 3-Phase, 1HP, 230/460V (145THTN8029)
- Baldor-Reliance Vector Motors