Shop All Vector Motors
Baldor-Reliance
20Hp, 1175Rpm, 3Ph, 60Hz, 286Tc, Tefc, F1, CECP84102T-4
Mfr # CECP84102T-4
Zoro # G5525638
product price: $8,201.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$8,201.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 20 HP
- Nameplate RPM 1175
- Frame 286TC
- Voltage 460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CECP84102T-4
- Zoro # G5525638
- UPC # 781568723111
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 20 HP |
Nameplate RPM | 1175 |
Frame | 286TC |
Voltage | 460V |
Motor Enclosure Design | TEFC |
Ins. Class | F |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Union, 1/4 In, Tube, Brass, PK10 (88040-04)
- BESTORQ 3VX800 Cogged Belt, 80 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX800)
- FESTO Filter Cartridge LFP-D-MICRO-5M (LFP-D-MICRO-5M)
- TB WOODS Dura-Flex Tire Coupling Hub, WE5, Bore 1-1/8" (WE5H118)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 184, 3532M, Tefc, F1, N (EM3610)
- BALDOR-RELIANCE .75Hp, 1725Rpm, 1Ph, 60Hz, 56, 3524L, Tefc, F1 (IR3507M)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213Tc, 3738M, Tefc, VEM3710T (VEM3710T)
- BALDOR-RELIANCE .75Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3516M, Tefc, F3, VEBM3542-D (VEBM3542-D)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 182T, 3632M, Tefc, F1, EM3611T-G (EM3611T-G)
- BALDOR-RELIANCE 20Hp, 1770Rpm, 3Ph, 60Hz, 256Tc, 0960M, Tefc, F, VEM2334T (VEM2334T)
- BALDOR-RELIANCE 1Hp, 1745Rpm, 3Ph, 60Hz, 143Tc, 3524M, Tenv, F1, CEWDM3546T (CEWDM3546T)
- Baldor-Reliance Definite Purpose Motors