Shop All Vector Motors
Baldor-Reliance
200Hp, 3565Rpm, 3Ph, 60Hz, 444Ts, A44056M, Dp
Mfr # EM251202T-4
Zoro # G5522180
product price: $24,476.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$24,476.00
Free 30-Day Returns
Key Features
- Motor Design B
- HP 200 HP
- Nameplate RPM 3565
- Frame 444TS
- Voltage 460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM251202T-4
- Zoro # G5522180
- UPC # 781568778494
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 200 HP |
Nameplate RPM | 3565 |
Frame | 444TS |
Voltage | 460V |
Phase | Three |
Ins. Class | F |
Motor Enclosure Design | DP |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Gast Standard 7Hdd-10-M853 Piston Pump (7HDD-10-M853)
- CRC Penetrating Solvent, Knock'er Loose, 11.5 oz Aerosol Can, 32 to 300 Degrees F, Red (03027)
- DAYTON BX126 Cogged V-Belt, 129" Outside Length, 21/32" Top Width, 1 Ribs (3GXC7)
- SOLBERG HEPA Cartridge Filter, 18 cfm, 0.3 Micron (HE842)
- BALDOR-RELIANCE 7.5Hp, 1765Rpm, 3Ph, 60Hz, 213T, 0740M, Tefc, F, ECP83770T-4 (ECP83770T-4)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 145T, 3528M, Tefc, F1, EM3558T-G (EM3558T-G)
- BALDOR-RELIANCE 1.5Kw, 1755Rpm, 3Ph, 60Hz, D90L, 3528M, Tefc, B (EMM3558)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM3661T, 3HP, 1760RPM, 3PH, 60HZ, 184TC, 0628M, TEBC, F1 (IDM3661T)
- BALDOR-RELIANCE 15Hp, 1450Rpm, 3Ph, 50Hz, 254T, 0948M, Tefc, F1 (EM2333T-58)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213Tc, 3738M, Tefc, VEUHM3710T (VEUHM3710T)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, VESSWDM3558T (VESSWDM3558T)
- Baldor-Reliance Definite Purpose Motors