Shop All Vector Motors
Baldor-Reliance
200Hp, 1785Rpm, 3Ph, 60Hz, 447T, Tefc, ECP84407T-5
Mfr # ECP84407T-5
Zoro # G5524070
product price: $30,324.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$30,324.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 200 HP
- Nameplate RPM 1785
- Frame 447T
- Voltage 575V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # ECP84407T-5
- Zoro # G5524070
- UPC # 781568621202
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 200 HP |
Nameplate RPM | 1785 |
Frame | 447T |
Voltage | 575V |
Phase | Three |
Motor Enclosure Design | TEFC |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Cover Guard (40365)
- AIGNEP USA Exhaust Valve, FNPT, Pipe Size 3/4 (82650-12)
- EATON Variable Frequency Drive, 2 HP, 200-230V, Cutler-Hammer (DC1-327D0NN-A20CE1)
- BESTORQ Aftermarket replacement for 197253 Sears Craftsman C20 belt, A99K (A99K)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 213, 3632M, Tefc, F1, N (EM3703)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 56C, 3532M, Tefc, F1, N, VEM3559-5 (VEM3559-5)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182Tc, 3544M, Open, F1 (VEM3212T)
- BALDOR-RELIANCE 30Hp, 1760Rpm, 3Ph, 60Hz, 286T, 1056M, Tefc, F1, EM4104T-G (EM4104T-G)
- BALDOR-RELIANCE .33/.17Hp, 3450/1725Rpm, 1Ph, 60Hz, 3528L, 380WCT (380WCT)
- BALDOR-RELIANCE .5Hp, 1765Rpm, 3Ph, 60Hz, 56C, 3516M, Tenv, F1, VFSWDM3538-E (VFSWDM3538-E)
- MARATHON MOTORS Vector Motor, 30.0 lb-ft, 10 HP, 230/460 V (215THTL7726)
- Baldor-Reliance Definite Purpose Motors