Shop All Vector Motors
Baldor-Reliance
200Hp, 1785/3565Rpm, 460V, 3Ph, Tebc, Fl3698
Mfr # IDBRPM362004R1
Zoro # G5530002
product price: $38,049.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$38,049.99
Free 30-Day Returns
Key Features
- HP 200 HP
- Nameplate RPM 1785
- Frame FL3698
- Voltage 460V
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # IDBRPM362004R1
- Zoro # G5530002
- UPC # 781568763346
- Country of Origin United States
- Category Vector Motors
Details
HP | 200 HP |
Nameplate RPM | 1785 |
Frame | FL3698 |
Voltage | 460V |
Phase | Three |
Motor Enclosure Design | TEBC |
Ins. Class | H |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MJIC-MJIC, 9/16-18, Blkhd (2041-6-6S)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 75 psi (SA38-1A075)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 8 in Stroke, NFPA Double Acting (6X376)
- VIAIR Tire Inflation Gun, Normally Closed Chuck (00041)
- BALDOR-RELIANCE 30Hp, 1760Rpm, 3Ph, 60Hz, 286T, 1056M, Tefc, F1, EM4104T-G (EM4104T-G)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 56C, 3532M, Tefc, F1, N, VEM3559-5 (VEM3559-5)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213T, 3734M, Opsb, F, EM3311T-G (EM3311T-G)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSM4406T-4, 150HP, 1800RPM, 3PH, 60HZ, 445T, TEFC, FOOT (ZDVSM4406T-4)
- BALDOR-RELIANCE 3Hp, 1725Rpm, 1Ph, 60Hz, 184T, 3634Lc, Tefc, F1, L3609TM (L3609TM)
- BALDOR-RELIANCE 10Hp, 3475Rpm, 3Ph, 60Hz, 213Jm, 3728M, Opsb, F, EJMM3312T (EJMM3312T)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDM3661T, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 0628M, TEBC, F1 (ZDM3661T)
- Baldor-Reliance Definite Purpose Motors