Shop All Vector Motors
Baldor-Reliance
20 Hp 1750 Tefc Fl2162C (250Tc)
Mfr # IDFRPM21204C
Zoro # G2622764
product price: $7,398.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,398.99
Free 30-Day Returns
Key Features
- HP 20 HP
- Max. Speed 1775 RPM
- Frame FL2162CZ
- Voltage 460V
- Motor Enclosure Design TEFC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # IDFRPM21204C
- Zoro # G2622764
- UPC # 781568465240
- Country of Origin United States
- Category Vector Motors
Details
HP | 20 HP |
Max. Speed | 1775 RPM |
Frame | FL2162CZ |
Voltage | 460V |
Motor Enclosure Design | TEFC |
Ins. Class | H |
Full Load Amps | 27 A |
Phase | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Air Compressor Motor, 5 hp, 230V, 13 3/16"L (120554.00)
- CONTINENTAL CONTITECH 1/4" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG02530-05-31)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 7/16-20, Strt (2021-4-4S)
- SKF Shaft Seal, 30 x 42 x 7 mm., HMS5, Nitrile Rubber (30X42X7 HMS5 RG)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213T, 3734M, Opsb, F, EM3311T-G (EM3311T-G)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 145T, 3528M, Tefc, F1, EM3558T-G (EM3558T-G)
- BALDOR-RELIANCE 75Hp, 1775Rpm, 3Ph, 60Hz, 365T, 4462M, Opsb, F1, EM2551T-G (EM2551T-G)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, VESSWDM3558T (VESSWDM3558T)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, CESSWDM3554T (CESSWDM3554T)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F1, B (VEBM3558)
- BALDOR-RELIANCE 50Hp, 1775Rpm, 3Ph, 60Hz, 326T, 1272M, Tefc, F1, EM4115T-G (EM4115T-G)
- Baldor-Reliance Definite Purpose Motors