Shop All Vector Motors
Baldor-Reliance
1Hp, 3450Rpm, 3Ph, 60Hz, 56C, 3516M, Tefc, F1, N, VEM3545-5
Mfr # VEM3545-5
Zoro # G3298770
Free Shipping & Returns
$784.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 1 HP
- Nameplate RPM 3450
- Frame 56C
- Voltage 575V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # VEM3545-5
- Zoro # G3298770
- UPC # 781568816196
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 1 HP |
Nameplate RPM | 3450 |
Frame | 56C |
Voltage | 575V |
Phase | Three |
Motor Enclosure Design | TEFC |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL TOOL DEPOT 1/2" NPT HEAVY DUTY 2 Stages Filter Regulator Lubricator Oiler Combo Piggyback (MANUAL DRAIN) (FRL724N)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7E, EPDM Rubber (7)
- SPEEDAIRE Compressor, Air, 5.5 HP (4B241)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHB10101, Suction Strainer, 60 micron, Outside-In (MF0062178)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM2333T, 15HP, 1765RPM, 3PH, 60HZ, 256TC, 0936M, TEBC, F (IDM2333T)
- BALDOR-RELIANCE Baldor-Reliance Motor CHC545A, 1HP, 1700RPM, 1PH, 60HZ, 56, 1924C, TEAO, F1, N (CHC545A)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 56H, 3532M, Tefc, F1, N, EM3559 (EM3559)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDM3661T-5, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 0628M, TEBC, F1 (ZDM3661T-5)
- BALDOR-RELIANCE 40Hp, 1770Rpm, 3Ph, 60Hz, 324T, 4064M, Opsb, F1, EM2539T (EM2539T)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM3661T, 3HP, 1760RPM, 3PH, 60HZ, 184TC, 0628M, TEBC, F1 (IDM3661T)
- BALDOR-RELIANCE 10Hp, 3490Rpm, 3Ph, 60Hz, 215Jm, 3728M, Tefc, F, EJMM3711T (EJMM3711T)
- Baldor-Reliance Vector Motors