Shop All Vector Motors
Baldor-Reliance
1Hp, 3450Rpm, 3Ph, 60Hz, 56C, 3516M, Tefc, F1, N, CEDM3545
Mfr # CEDM3545
Zoro # G5525498
product price: $1,063.99
/ea
Free Shipping & Returns
$1,063.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 1 HP
- Nameplate RPM 3450
- Frame 56C
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CEDM3545
- Zoro # G5525498
- UPC # 781568836637
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 1 HP |
Nameplate RPM | 3450 |
Frame | 56C |
Voltage | 230/460V |
Ins. Class | F |
Phase | Three |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.15 inch OD (2B58SDS)
- BRENNAN INDUSTRIES 06MJ-02MP Straight, 5PK (2404-06-02)
- FENNER DRIVES V-Belt Idler Pulley, B Belt Type, 4 In O D (VA4002)
- DAYTON DC Gearmotor, 155.0 in-lb Max. Torque, 83 RPM Nameplate RPM, 90V DC Voltage (M1135220.00)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDM3661T, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 0628M, TEBC, F1 (ZDM3661T)
- BALDOR-RELIANCE 60Hp, 1775Rpm, 3Ph, 60Hz, 364T, 4278M, Opsb, F1, EM2547T-G (EM2547T-G)
- BALDOR-RELIANCE Baldor-Reliance Motor CHC545A, 1HP, 1700RPM, 1PH, 60HZ, 56, 1924C, TEAO, F1, N (CHC545A)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213T, 3734M, Opsb, F, EHM3311T (EHM3311T)
- BALDOR-RELIANCE 3Hp, 1765Rpm, 3Ph, 60Hz, 182Jm, 3630M, Opsb, F1, EJMM3211T (EJMM3211T)
- BALDOR-RELIANCE .75Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3516M, Tefc, F1, CEM3542-BG (CEM3542-BG)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 145T, 3532M, Tefc, F1, EM3559T-G (EM3559T-G)
- Baldor-Reliance Definite Purpose Motors