Shop All Vector Motors
Baldor-Reliance
1Hp, 1800Rpm, 3Ph, 60Hz, 143T, Tefc, N
Mfr # ECS101M0H1DF4
Zoro # G5529926
product price: $1,243.99
/ea
Free Shipping & Returns
$1,243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 143T
- Ins. Class B
- Motor Enclosure Design TEFC
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # ECS101M0H1DF4
- Zoro # G5529926
- UPC # 781568950807
- Country of Origin United States
- Category Vector Motors
Details
Frame | 143T |
Ins. Class | B |
Motor Enclosure Design | TEFC |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL Gargoyle Arctic 300, Compressor Oil, 5 gal. (104837)
- MAIN FILTER Hydraulic Filter, replaces PALL HC8200FKN16H, Pressure Line, 5 micron, Outside-In (MF0059106)
- CHICAGO RAWHIDE Small Bore Seals, #6935 (6935)
- MOLON DC Gearmotor, 12 rpm, 12V, Vented (CHM-1212-1M)
- BALDOR-RELIANCE 1Hp, 1760Rpm, 3Ph, 60Hz, 143T, 3520M, Opsb, F1, EHM3116T-8 (EHM3116T-8)
- BALDOR-RELIANCE 5Hp, 1450Rpm, 3Ph, 50Hz, 184T, 3646M, Tefc, F1 (EM3615T-57)
- BALDOR-RELIANCE .5Hp, 1765Rpm, 3Ph, 60Hz, 56C, 3516M, Tenv, F1, VFSWDM3538-E (VFSWDM3538-E)
- BALDOR-RELIANCE 15Hp, 1765Rpm, 3Ph, 60Hz, 254T, 0944M, Tefc, F1, EM2333T-5G (EM2333T-5G)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 213, 3632M, Tefc, F1, N (EM3703)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM3587T-5, 2HP, 1750RPM, 3PH, 60HZ, 145TC, 0535M, TEBC, F1 (IDM3587T-5)
- MARATHON MOTORS Vector Motor, 3.0 lb-ft, 1 HP, 230/460 V (143THTR5326)
- Baldor-Reliance Vector Motors