Shop All Vector Motors
Baldor-Reliance
1Hp, 1800Rpm, 3Ph, 60Hz, 143T, Tefc, Axial, ECS100A4H1DF4
Mfr # ECS100A4H1DF4
Zoro # G5529950
product price: $2,079.99
/ea
Free Shipping & Returns
$2,079.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 143T
- Phase Three
- Motor Enclosure Design TEFC
- Ins. Class F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # ECS100A4H1DF4
- Zoro # G5529950
- UPC # 781568950876
- Country of Origin United States
- Category Vector Motors
Details
Frame | 143T |
Phase | Three |
Motor Enclosure Design | TEFC |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 89 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB85)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-605)
- MONARCH Power Unit, 1Stage, 208-230/460VAC, 1550psi (T16C405C02F0-03)
- APPLETON ELECTRIC Fiber Filler, 16 oz., White (F1)
- BALDOR-RELIANCE 10Hp, 1760Rpm, 3Ph, 60Hz, 215Tc, 0748M, Tefc, F, CECP3774T (CECP3774T)
- BALDOR-RELIANCE 150Hp, 1785Rpm, 3Ph, 60Hz, 445T, Tefc, F1, ECP84406T-5 (ECP84406T-5)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 56C, 3526M, Tefc, F3, CEUHM3554 (CEUHM3554)
- BALDOR-RELIANCE .33Hp, 1740Rpm, 1Ph, 60Hz, 56, 3418Lc, Odp, F1 (EL11301)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F1, N, VEM3558-5 (VEM3558-5)
- BALDOR-RELIANCE .75Hp, 1725Rpm, 1Ph, 60Hz, 56, 3524L, Tefc, F1 (IR3507M)
- BALDOR-RELIANCE Baldor-Reliance Motor IDNM3534, .33HP, 1725RPM, 3PH, 60HZ, 56C, 3513M, TENV, F1 (IDNM3534)
- Baldor-Reliance Vector Motors