Shop All Vector Motors
Baldor-Reliance
1Hp, 1800Rpm, 3Ph, 60Hz, 143T, Tefc, Axial, ECS100A2H1DF4
Mfr # ECS100A2H1DF4
Zoro # G5531929
product price: $2,079.99
/ea
Free Shipping & Returns
$2,079.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 143T
- Phase Three
- Motor Enclosure Design TEFC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # ECS100A2H1DF4
- Zoro # G5531929
- UPC # 781568950838
- Country of Origin United States
- Category Vector Motors
Details
Frame | 143T |
Phase | Three |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR3/4 (CYR3/4)
- BE PRESSURE 3in Suction Hose Kit25'LAluminum Camlock (85.400.090)
- DAYTON Gearbelt, XL, 75 Teeth, Length 15.0 In, Width: 3/8" (1DHJ1)
- BESTORQ Aftermarket HUSQVARNA 532419744 Replacement Belt, A32 (A32)
- BALDOR-RELIANCE 1.5Kw, 1755Rpm, 3Ph, 60Hz, D90L, 3528M, Tefc, B (EMM3558)
- BALDOR-RELIANCE 15Hp, 1765Rpm, 3Ph, 60Hz, 254T, 0944M, Tefc, F1, EM2333T-5G (EM2333T-5G)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182Tc, 3544M, Open, F1 (VEM3212T)
- BALDOR-RELIANCE 5Hp, 1450Rpm, 3Ph, 50Hz, 184T, 3646M, Tefc, F1 (EM3615T-57)
- BALDOR-RELIANCE 1.5Hp, 1725Rpm, 1Ph, 60Hz, 56H, 3540Lc, Open, F, ERL1319A (ERL1319A)
- BALDOR-RELIANCE 20Hp, 1770Rpm, 3Ph, 60Hz, 256Tc, 0960M, Tefc, F, VEM2334T (VEM2334T)
- BALDOR-RELIANCE 60Hp, 1775Rpm, 3Ph, 60Hz, 364T, 4278M, Opsb, F1, EM2547T-G (EM2547T-G)
- Baldor-Reliance Vector Motors