Shop All Vector Motors
Baldor-Reliance
1Hp, 1800Rpm, 1Ph, 60Hz, 143T, Tefc, Top
Mfr # ECS100T1H1DF4
Zoro # G5531159
product price: $2,079.99
/ea
Free Shipping & Returns
$2,079.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 143T
- Phase Three
- Ins. Class F
- Motor Enclosure Design TEFC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # ECS100T1H1DF4
- Zoro # G5531159
- UPC # 781568951156
- Country of Origin United States
- Category Vector Motors
Details
Frame | 143T |
Phase | Three |
Ins. Class | F |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Flange, 2 Bolt, Bore Dia 0.3750 In (EFOI-06 R)
- NOVAFLEX 2" ID x 10 ft Rubber Water Discharge Hose BL (6285WN-32-10-CE)
- K-TOOL INTERNATIONAL Rubber Air Hose 50' 3/8" (KTI72050)
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA RE41810, Return Line, 10 micron (ZX-RE41810)
- BALDOR-RELIANCE 3Hp, 1755Rpm, 3Ph, 60Hz, 182Tc, 0632M, Tefc, F1, CECP83661T-4 (CECP83661T-4)
- BALDOR-RELIANCE 25Hp, 1775Rpm, 3Ph, 60Hz, 284T, 1054M, Tefc, F1, EM4103T-G (EM4103T-G)
- BALDOR-RELIANCE 10Hp, 3490Rpm, 3Ph, 60Hz, 215Jm, 3728M, Tefc, F, EJMM3711T (EJMM3711T)
- BALDOR-RELIANCE 7.5Hp, 1180Rpm, 3Ph, 60Hz, 254T, 3950M, Opsb, F, EM2506T-G (EM2506T-G)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3526M, Odp, F1 (VEM3157T)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 56C, 3526M, Tefc, F3, CEUHM3554 (CEUHM3554)
- BALDOR-RELIANCE 2Hp, 3450Rpm, 3Ph, 60Hz, 56J, 3526M, Tefc, F1, N, JEWDM3555 (JEWDM3555)
- Baldor-Reliance Definite Purpose Motors