Shop All Vector Motors
Baldor-Reliance
1Hp, 1760Rpm, 3Ph, 60Hz, 182, 3520M, Tefc, F1, N
Mfr # EM3603
Zoro # G3292979
Free Shipping & Returns
$1,272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 1 HP
- Frame 182
- Voltage 230/460V
- Ins. Class F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # EM3603
- Zoro # G3292979
- UPC # 781568783443
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 1 HP |
Frame | 182 |
Voltage | 230/460V |
Ins. Class | F |
Phase | Three |
Motor Enclosure Design | TEFC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 60" Outside Length, 1/2" Top Width, 1 Ribs (AX58)
- SOLBERG Intake Filter, 6 Flange, 1100 Max CFM (FT-275P-600F)
- HUB CITY 5/8IN 7/8IN 15:1 RIGHT ANGLE GEAR REDUCER (0220-61221-214)
- DAYTON Run Capacitor, 50 MFD, 440V, Oval (2MDZ8)
- BALDOR-RELIANCE Baldor-Reliance Motor IDVSM4110T, 40HP, 1800RPM, 3PH, 60HZ, 324T, TEFC, FOOT (IDVSM4110T)
- BALDOR-RELIANCE 40Hp, 1775Rpm, 3Ph, 60Hz, 324T, 1254M, Tefc, F1, EM4110T-BG (EM4110T-BG)
- BALDOR-RELIANCE 7.5Hp, 1765Rpm, 3Ph, 60Hz, 213T, 0740M, Tefc, F, ECP83770T-4 (ECP83770T-4)
- BALDOR-RELIANCE .75 Sfa 8.3/4.15Hp, 1755Rpm, 1Ph, 60Hz (EL11307M)
- BALDOR-RELIANCE 40Hp, 1770Rpm, 3Ph, 60Hz, 324T, 4064M, Opsb, F1, EM2539T-G (EM2539T-G)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 56H, 3532M, Tefc, F1, N, EM3559 (EM3559)
- WEG WEG - 00512ET3E215TC-W22, 5 HP, 1200 RPM, TEFC, 213/5TC FRAME, 230/460 VOLTS (00512ET3E215TC-W22)
- Baldor-Reliance Vector Motors