Shop All Vector Motors
Baldor-Reliance
1Hp, 1760Rpm, 3Ph, 60Hz, 143Tc, 3520M, Tefc, F3, VEBM3546T-5D
Mfr # VEBM3546T-5D
Zoro # G3298448
original price:
$1,970.00
5% off
Free Shipping & Returns
$1,854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 1 HP
- Nameplate RPM 1760
- Frame 143TC
- Voltage 575V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # VEBM3546T-5D
- Zoro # G3298448
- UPC # 781568541913
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 1 HP |
Nameplate RPM | 1760 |
Frame | 143TC |
Voltage | 575V |
Phase | Three |
Ins. Class | F |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Apache CP1699 4" Band-It Carbon Steel Center Punch Preformed Galv Clamp w/ 5/8" Band (40029160)
- DAYTON A21 V-Belt, 23" Outside Length, 1/2" Top Width, 1 Ribs (3GWG4)
- FESTO Compact Cylinder ADVU-16-30-P-A (ADVU-16-30-P-A)
- MOLINE BEARING Pillow Block Brg, 2 3/16in Bore, Cast Iron (19321203)
- BALDOR-RELIANCE .75Hp, 3600Rpm, 1Ph, 60Hz, 3524C, Dental Lath (LPL75)
- BALDOR-RELIANCE 15Hp, 1765Rpm, 3Ph, 60Hz, 254T, 0944M, Tefc, F1, EM2333T-5G (EM2333T-5G)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSNM2238T, 10HP, 1800RPM, 3PH, 60HZ, 254TC, TENV, FOOT (ZDVSNM2238T)
- BALDOR-RELIANCE 1Hp, 1760Rpm, 3Ph, 60Hz, 143T, 3520M, Opsb, F1, EHM3116T-8 (EHM3116T-8)
- BALDOR-RELIANCE 30Hp, 1760Rpm, 3Ph, 60Hz, 286T, 1056M, Tefc, F1, EM4104T-G (EM4104T-G)
- BALDOR-RELIANCE 10Hp, 1760Rpm, 3Ph, 60Hz, 215Tc, 0748M, Tefc, F, CECP3774T (CECP3774T)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184Tc, 3642M, Tefc, F1, VEUHM3615T (VEUHM3615T)
- Baldor-Reliance Vector Motors