Shop All Vector Motors
Baldor-Reliance
1Hp, 1760Rpm, 3Ph, 60Hz, 143T, 3520M, Tefc, F1, EM3546T-5G
Mfr # EM3546T-5G
Zoro # G3313349
Free Shipping & Returns
$1,022.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 1 HP
- Nameplate RPM 1760
- Frame 143T
- Voltage 575V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # EM3546T-5G
- Zoro # G3313349
- UPC # 781568666265
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 1 HP |
Nameplate RPM | 1760 |
Frame | 143T |
Voltage | 575V |
Motor Enclosure Design | TEFC |
Phase | Three |
Ins. Class | H |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Linear Bearing, 1.625 In W, 4.000 In L (6416)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 19 # of Teeth (40BS19H X 1)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X08X08)
- REELCRAFT 1/4" x 35 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (4435 OLP)
- BALDOR-RELIANCE 10Hp, 1760Rpm, 3Ph, 60Hz, 215Tc, 0748M, Tefc, F, CECP3774T (CECP3774T)
- BALDOR-RELIANCE 5Hp, 1450Rpm, 3Ph, 50Hz, 184T, 3646M, Tefc, F1 (EM3615T-57)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184Tz, 3642M, Tefc, F1 (EGDM3615T)
- BALDOR-RELIANCE 1.5Hp, 1725Rpm, 1Ph, 60Hz, 56H, 3540Lc, Open, F, ERL1319A (ERL1319A)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3526M, Odp, F1, N (VEM31157)
- BALDOR-RELIANCE 1Hp, 1745Rpm, 3Ph, 60Hz, 56C, 3524M, Tenv, F1, N, IDVSWDM3546 (IDVSWDM3546)
- BALDOR-RELIANCE 7.5Hp, 1180Rpm, 3Ph, 60Hz, 254T, 3950M, Opsb, F, EM2506T-G (EM2506T-G)
- Baldor-Reliance Vector Motors