Shop All Vector Motors
Baldor-Reliance
1Hp, 1760Rpm, 3Ph, 60Hz, 143Jm, 3520M, Opsb, F1, EJMM3116T-G
Mfr # EJMM3116T-G
Zoro # G3309027
product price: $1,024.99
/ea
Free Shipping & Returns
$1,024.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 1 HP
- Nameplate RPM 1760
- Frame 143JM
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EJMM3116T-G
- Zoro # G3309027
- UPC # 781568664544
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 1 HP |
Nameplate RPM | 1760 |
Frame | 143JM |
Voltage | 230/460V |
Ins. Class | H |
Phase | Three |
Motor Enclosure Design | OPSB |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MJ-10MOR TEE (6803-12-12-10)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPT (1290804SS)
- CONTINENTAL CONTITECH 1/2" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB05030-05-11)
- DIXON Male to Indust. Coupler, (M)NPT, 1/2, Steel (4FM6)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 184Jm, 3630M, Tefc, F1, EJMM3613T (EJMM3613T)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, CESSWDM3558T (CESSWDM3558T)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 3640M, Opsb, F1, EM3218T-G (EM3218T-G)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 215, 3642M, Tefc, F1, N (EM3707)
- BALDOR-RELIANCE 10Hp, 1770Rpm, 3Ph, 60Hz, 215T, 3752M, Tefc, F1, EM3714T-G (EM3714T-G)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 213, 3632M, Tefc, F1, N (EM3703)
- MARATHON MOTORS Vector Motor, 1 lb-ft, 1/3 HP, 230/460 V (056H17E5302)
- Baldor-Reliance Vector Motors