Shop All Vector Motors
Baldor-Reliance
1Hp, 1750Rpm, Dc, 56C, X3536P, Xpfc, F1, CDPX3545
Mfr # CDPX3545
Zoro # G5527178
product price: $5,379.99
/ea
Free Shipping & Returns
$5,379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 HP
- Nameplate RPM 1750
- Frame 56C
- Voltage 90V
- Ins. Class F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CDPX3545
- Zoro # G5527178
- UPC # 781568134009
- Country of Origin United States
- Category Vector Motors
Details
HP | 1 HP |
Nameplate RPM | 1750 |
Frame | 56C |
Voltage | 90V |
Ins. Class | F |
Motor Enclosure Design | XPFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON HSeries Poppet FNPT, 1/2", Coupler, 1/2", ST (4HF4)
- VIBCO Pneumatic Vibrator, 1200 vpm (50-2LS)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Sz 2 Compact (VW3A95815)
- APACHE Apache UT, 287 2-7/8, 3-3/16 Stainless Steel Ultra T-Bolt Clamp (43082020)
- BALDOR-RELIANCE 7.5Hp, 1180Rpm, 3Ph, 60Hz, 254T, 3950M, Opsb, F, EM2506T-G (EM2506T-G)
- BALDOR-RELIANCE Baldor-Reliance Motor CHC164A, .25 AIR OVERHP, 1100RPM, 1PH, 60HZ, 48Z, 1712 (CHC164A)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182Jm, 3622M, Opsb, F1, EJMM3212T (EJMM3212T)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 145T, 3528M, Tefc, F1, EM3558T-G (EM3558T-G)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3526M, Odp, F1 (VEM3157T)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3526M, Odp, F1, N (VEM31157)
- BALDOR-RELIANCE 40Hp, 1775Rpm, 3Ph, 60Hz, 324T, 1254M, Tefc, F1, EM4110T-BG (EM4110T-BG)
- Baldor-Reliance Vector Motors