Shop All Vector Motors
Baldor-Reliance
1Hp, 1745Rpm, 3Ph, 60Hz, 56C, Tenv, F1, VESSWDM3546-5
Mfr # VESSWDM3546-5
Zoro # G5525026
product price: $1,604.99
/ea
Free Shipping & Returns
$1,604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 1 HP
- Nameplate RPM 1745
- Frame 56C
- Voltage 575V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # VESSWDM3546-5
- Zoro # G5525026
- UPC # 781568907818
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 1 HP |
Nameplate RPM | 1745 |
Frame | 56C |
Voltage | 575V |
Phase | Three |
Ins. Class | F |
Motor Enclosure Design | TENV |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC O-Ring IN-010 (C069083)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 2 (1AA32FJ32)
- INGERSOLL-RAND Drive Belt, Ingersoll Rand (89265078)
- BAND-IT Pre. Band Clamp, Galv.CS, Min.Dia.1", PK24 (GRS305)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 56C, 3526M, Tefc, F3, CEUHM3554 (CEUHM3554)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 182T, 3632M, Tefc, F1, EHM3611T (EHM3611T)
- BALDOR-RELIANCE 1.5Hp, 1725Rpm, 1Ph, 60Hz, 56H, 3540Lc, Open, F, ERL1319A (ERL1319A)
- BALDOR-RELIANCE 3Hp, 1725Rpm, 1Ph, 60Hz, 184Tc, 3634Lc, Open, CL1408TM (CL1408TM)
- BALDOR-RELIANCE 30Hp, 1775Rpm, 3Ph, 60Hz, 286T, 4060M, Opsb, F1, EM2535T-G (EM2535T-G)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 213, 3632M, Tefc, F1, N (EM3703)
- BALDOR-RELIANCE 25Hp, 1775Rpm, 3Ph, 60Hz, 284T, 1054M, Tefc, F1, EM4103T-G (EM4103T-G)
- Baldor-Reliance Vector Motors