Shop All Vector Motors
Baldor-Reliance
1Hp, 1740Rpm, 3Ph, 60Hz, 143Tc, 3524M, Tenv, F1
Mfr # IDCSWDM3546T
Zoro # G3309736
Free Shipping & Returns
$2,139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 1 HP
- Nameplate RPM 1745
- Frame 143TC
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # IDCSWDM3546T
- Zoro # G3309736
- UPC # 781568300923
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 1 HP |
Nameplate RPM | 1745 |
Frame | 143TC |
Voltage | 230/460V |
Motor Enclosure Design | TENV |
Ins. Class | H |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U7P1DC)
- REELCRAFT Hose Reel, Hand Crank, 1/2 In ID x 100 Ft (CU8100LN)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 24 # of Teeth (35BS24H X 5/8)
- TRITAN Radial Ball Bearing, PS, 50mm, 6210ZZ (6210 ZZ/C3 PRX)
- BALDOR-RELIANCE 40Hp, 1775Rpm, 3Ph, 60Hz, 324T, 1254M, Tefc, F1, EM4110T-BG (EM4110T-BG)
- BALDOR-RELIANCE 15Hp, 1765Rpm, 3Ph, 60Hz, 254T, 0944M, Tefc, F1, EM2333T-5G (EM2333T-5G)
- BALDOR-RELIANCE 15Hp, 3500Rpm, 3Ph, 60Hz, 215T, 3734M, Opsb, F1, EM3314T-G (EM3314T-G)
- BALDOR-RELIANCE 5Hp, 3480Rpm, 3Ph, 60Hz, 184Tc, 3636M, Tefc, F1, CESSWDM3613T (CESSWDM3613T)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, CESSWDM3554T (CESSWDM3554T)
- BALDOR-RELIANCE 3Hp, 1765Rpm, 3Ph, 60Hz, 182Jm, 3630M, Opsb, F1, EJMM3211T (EJMM3211T)
- BALDOR-RELIANCE 50Hp, 1775Rpm, 3Ph, 60Hz, 326T, 1272M, Tefc, F1, EM4115T-G (EM4115T-G)
- Baldor-Reliance Vector Motors