Shop All Vector Motors
Baldor-Reliance
1Hp, 1155Rpm, 3Ph, 60Hz, 56H, 3526M, Tefc, F1, N
Mfr # EM3556-5
Zoro # G3364878
product price: $991.99
/ea
Free Shipping & Returns
$991.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 1 HP
- Nameplate RPM 1155
- Frame 56H
- Voltage 575V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM3556-5
- Zoro # G3364878
- UPC # 781568809907
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 1 HP |
Nameplate RPM | 1155 |
Frame | 56H |
Voltage | 575V |
Motor Enclosure Design | TEFC |
Phase | Three |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Silver Anti-Seize Lubricant, 501000 (501000)
- HHIP SEHT43AFTN Coated C-6 Carbide Face Mill Insert (6017-0432)
- CRC 75OZ HD Sili Lubricant (5074)
- TOMPKINS Hydraulic Fitting-Steel02MOR HOLLOW HEX PLUG (6408-HHP-02)
- BALDOR-RELIANCE 7.5Kw, 3490Rpm, 3Ph, 60Hz, D132S, 3728M, Tefc (EMM3711)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 182T, 3632M, Tefc, F1, EHM3611T (EHM3611T)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSCP4110T, 40HP, 1800RPM, 3PH, 60HZ, 324T, TEFC, FOOT (ZDVSCP4110T)
- BALDOR-RELIANCE .5Hp/1725Rpm/1Ph/Open/Nema 56 (RL1304A277)
- BALDOR-RELIANCE 30Hp, 1760Rpm, 3Ph, 60Hz, 286T, 1056M, Tefc, F1, EM4104T-G (EM4104T-G)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182Tc, 3544M, Open, F1 (VEM3212T)
- BALDOR-RELIANCE 10Hp, 1770Rpm, 3Ph, 60Hz, 215T, 3752M, Tefc, F1, EM3714T-G (EM3714T-G)
- Baldor-Reliance Definite Purpose Motors