Shop All Vector Motors
Baldor-Reliance
1Hp, 1155Rpm, 3Ph, 60Hz, 145T, 3526M, Tefc, F1, EM3556T-G
Mfr # EM3556T-G
Zoro # G3364290
Free Shipping & Returns
$1,189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 1 HP
- Nameplate RPM 1155
- Frame 145T
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # EM3556T-G
- Zoro # G3364290
- UPC # 781568663578
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 1 HP |
Nameplate RPM | 1155 |
Frame | 145T |
Voltage | 230/460V |
Ins. Class | H |
Motor Enclosure Design | TEFC |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLISS 30mm x 55mm x 13mm, sngl row deep groove ball bearing, ABEC 3, Z2V2, 2 shields, C3 radial clearance (6006-ZZ BERLISS)
- FESTO Push-In L-Fitting QSL-1/8-10 (QSL-1/8-10)
- BESTORQ 3L320 V Belt, 32 in Outside Length, 3/8 in Top Width, 1 Ribs (3L320)
- ARO Valve, E Series, E212SS-120-A (E212SS-120-A)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213Tc, 3738M, Tefc, VEM3710T (VEM3710T)
- BALDOR-RELIANCE .75Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3516M, Tefc, F1, CEM3542-BG (CEM3542-BG)
- BALDOR-RELIANCE 10Hp, 3490Rpm, 3Ph, 60Hz, 215Jm, 3728M, Tefc, F, EJMM3711T (EJMM3711T)
- BALDOR-RELIANCE 10Hp, 1770Rpm, 3Ph, 60Hz, 215T, 3752M, Tefc, F1, EM3714T-G (EM3714T-G)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3526M, Odp, F1, N (VEM31157)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 3640M, Opsb, F1, EM3218T-G (EM3218T-G)
- BALDOR-RELIANCE .75 Sfa 8.3/4.15Hp, 1755Rpm, 1Ph, 60Hz (EL11307M)
- Baldor-Reliance Vector Motors