Shop All Vector Motors
Baldor-Reliance
16Hp, 1740Rpm, 1Ph, 60Hz, 256Tz, 0956Lc, Tefc
Mfr # GDL2333T
Zoro # G5524098
product price: $5,479.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,479.99
Free 30-Day Returns
Key Features
- Motor Design L
- HP 16 HP
- Nameplate RPM 1740
- Frame 256TZ
- Voltage 208-230V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # GDL2333T
- Zoro # G5524098
- UPC # 781568794074
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | L |
HP | 16 HP |
Nameplate RPM | 1740 |
Frame | 256TZ |
Voltage | 208-230V |
Ins. Class | F |
Motor Enclosure Design | TEFC |
Phase | Single |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RC5K71, RC5 TON PREMIUM REPAIR KIT, RC51, RC53, RC55, RC57 (RC5K71)
- TRITAN Sprocket , 80 Chain Size, 13 # of Teeth (80SDS13H)
- FAG BEARINGS FAG 6010, Deep Groove BBear, Single Row 90Mm (6010)
- CHIEF Tie Rod Cylinder: 3" Bore, Seal Kit, 1.25" Rod Dia, 203003 (203003)
- BALDOR-RELIANCE 7.5Hp, 1180Rpm, 3Ph, 60Hz, 254T, 3950M, Opsb, F, EM2506T-G (EM2506T-G)
- BALDOR-RELIANCE 5Hp, 3480Rpm, 3Ph, 60Hz, 184Tc, 3636M, Tefc, F1, CESSWDM3613T (CESSWDM3613T)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184Tz, 3642M, Tefc, F1 (EGDM3615T)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSM4400T-4, 100HP, 1800RPM, 3PH, 60HZ, 405T, TEFC, FOOT (ZDVSM4400T-4)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 3642M, Tefc, F1, EM3615T-G (EM3615T-G)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F3, N, VEUHM3558 (VEUHM3558)
- WEG WEG - 01012ET3E256TC-W22, 10 HP, 1200 RPM, TEFC, 254/6TC FRAME, 230/460 VOLTS (01012ET3E256TC-W22)
- Baldor-Reliance Definite Purpose Motors