Shop All Vector Motors
Baldor-Reliance
16Hp, 1740Rpm, 1Ph, 60Hz, 256T, 0956Lc, Tefc, F
Mfr # FDL1177T
Zoro # G5526697
product price: $5,479.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,479.99
Free 30-Day Returns
Key Features
- Motor Design L
- HP 16 HP
- Nameplate RPM 1740
- Frame 256T
- Voltage 208-230V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # FDL1177T
- Zoro # G5526697
- UPC # 781568849026
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | L |
HP | 16 HP |
Nameplate RPM | 1740 |
Frame | 256T |
Voltage | 208-230V |
Ins. Class | F |
Motor Enclosure Design | TEFC |
Phase | Single |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sleeve Bearing, 3/4x1x5/8 L, PK3 (3FJR6)
- MURR ELEKTRONIK SIEMENS CONTACTOR SUPPRESSOR, Varistor, 24VAC/DC, S00-VG-24-S (26503)
- LOC-LINE 90 Degree Nozzle Asst., For 1/2In Hose (51832)
- ROTOM Rotom 60DV, 60MFD, 370V, Run Capacitor, Oval (60DV)
- BALDOR-RELIANCE 15Hp, 1180Rpm, 3Ph, 60Hz, 284T, 4038M, Opsb, F1, EM2524T-G (EM2524T-G)
- BALDOR-RELIANCE .5Hp, 1765Rpm, 3Ph, 60Hz, 56C, 3516M, Tenv, F1, VFSWDM3538-E (VFSWDM3538-E)
- BALDOR-RELIANCE 1Hp, 1760Rpm, 3Ph, 60Hz, 143T, 3520M, Opsb, F1, EHM3116T-8 (EHM3116T-8)
- BALDOR-RELIANCE 5Hp, 1450Rpm, 3Ph, 50Hz, 184T, 3646M, Tefc, F1 (EM3615T-57)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, VESSWDM3558T (VESSWDM3558T)
- BALDOR-RELIANCE Baldor-Reliance Motor CHC164A, .25 AIR OVERHP, 1100RPM, 1PH, 60HZ, 48Z, 1712 (CHC164A)
- BALDOR-RELIANCE .75Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3516M, Tefc, F3, VEBM3542-D (VEBM3542-D)
- Baldor-Reliance Definite Purpose Motors