Shop All Vector Motors
Baldor-Reliance
15Hp, 3520Rpm, 3Ph, 60Hz, 254T, 0930M, Tefc, F2
Mfr # EFM2394T
Zoro # G3306446
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,062.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 15 HP
- Nameplate RPM 3520
- Frame 254T
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # EFM2394T
- Zoro # G3306446
- UPC # 781568708026
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 15 HP |
Nameplate RPM | 3520 |
Frame | 254T |
Voltage | 230/460V |
Motor Enclosure Design | TEFC |
Ins. Class | F |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Union Elbow, 90 Deg, 4mm, TubexTube (KQ2L04-00A)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X08X06)
- ARO Compressed Air Filter, 150 psi, 2.87 In. W (F35331-400)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1200-8MGT-50 (1200-8MGT-50)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 56H, 3532M, Tefc, F1, N, EM3559 (EM3559)
- BALDOR-RELIANCE 7.5Hp, 1180Rpm, 3Ph, 60Hz, 254T, 3950M, Opsb, F, EM2506T-G (EM2506T-G)
- BALDOR-RELIANCE 1.5Hp, 1725Rpm, 1Ph, 60Hz, 56H, 3540Lc, Open, F, ERL1319A (ERL1319A)
- BALDOR-RELIANCE 1.5Hp, 3600Rpm, 1Ph, 60Hz, 3528C, Buff (410B)
- BALDOR-RELIANCE 7.5Hp, 3510Rpm, 3Ph, 60Hz, 213Tc, 0732M, Tefc, CECP3769T (CECP3769T)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSCP4110T, 40HP, 1800RPM, 3PH, 60HZ, 324T, TEFC, FOOT (ZDVSCP4110T)
- WEG WEG - 01018ET3ER215TC-W22, 10 HP, 1800 RPM, TEFC, 215TC FRAME, 230/460 VOLTS (01018ET3ER215TC-W22)
- Baldor-Reliance Definite Purpose Motors