Shop All Vector Motors
Baldor-Reliance
15Hp, 3520Rpm, 3Ph, 60Hz, 254Jm, 0930M, Tefc, F, EJMM2394T-G
Mfr # EJMM2394T-G
Zoro # G3352409
product price: $4,111.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,111.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 15 HP
- Nameplate RPM 3520
- Frame 254JM
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EJMM2394T-G
- Zoro # G3352409
- UPC # 781568664537
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 15 HP |
Nameplate RPM | 3520 |
Frame | 254JM |
Voltage | 230/460V |
Ins. Class | H |
Motor Enclosure Design | TEFC |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Poppet Valve 2 Pos3W 115V (VSG2310P)
- MARATHON MOTORS General Purpose Farm Duty Motor, Split-Phase, 1/3, 1/8 HP, 115V AC, 1,725/1,150 Nameplate RPM (048S17T365)
- GATES XPA2182 Metric V-Belt, 2182mm Outside Length, 13mm Top Width, 1 Ribs (XPA2182)
- FESTO Push-In L-Connector QSL-5/16H-U (QSL-5/16H-U)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM2333T, 15HP, 1765RPM, 3PH, 60HZ, 256TC, 0936M, TEBC, F (IDM2333T)
- BALDOR-RELIANCE 7.5Hp, 3450Rpm, 3Ph, 60Hz, 213Tc, 3646M, Tefc (VEM3709T)
- BALDOR-RELIANCE Baldor-Reliance Motor IDVSM4110T, 40HP, 1800RPM, 3PH, 60HZ, 324T, TEFC, FOOT (IDVSM4110T)
- BALDOR-RELIANCE 50Hp, 1775Rpm, 3Ph, 60Hz, 326T, 1272M, Tefc, F1, EM4115T-G (EM4115T-G)
- BALDOR-RELIANCE 75Hp, 1775Rpm, 3Ph, 60Hz, 365T, 4462M, Opsb, F1, EM2551T-G (EM2551T-G)
- BALDOR-RELIANCE 10Hp, 3490Rpm, 3Ph, 60Hz, 215Tc, 3732M, Tefc, F (VEM3711T)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 182T, 3632M, Tefc, F1, EHM3611T (EHM3611T)
- Baldor-Reliance Vector Motors