Shop All Vector Motors
Baldor-Reliance
15Hp, 3500Rpm, 3Ph, 60Hz, 215Tc, 3756M, Tefc, F, CESSWDM3713T
Mfr # CESSWDM3713T
Zoro # G5525881
product price: $5,469.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,469.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 15 HP
- Nameplate RPM 3500
- Frame 215TC
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CESSWDM3713T
- Zoro # G5525881
- UPC # 781568896112
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 15 HP |
Nameplate RPM | 3500 |
Frame | 215TC |
Voltage | 230/460V |
Phase | Three |
Ins. Class | H |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6315 2Z C3, Single Row Ball Brgs, 6315 2Z C3 (6315 2Z C3)
- PARKER Solenoid Air Control Valve, 3/4 In, 120VAC (N3556904553)
- TRITAN Roller Chain, Single Strand, Offset Link (50-1R OSL)
- LINCOLN Lever Grease Gun Handle, Flex Hose, 28 Strokes per oz., 16 oz Bulk Capacity (1147)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213T, 3734M, Opsb, F, EM3311T-G (EM3311T-G)
- BALDOR-RELIANCE 75Hp, 1775Rpm, 3Ph, 60Hz, 365T, 4462M, Opsb, F1, EM2551T-G (EM2551T-G)
- BALDOR-RELIANCE Baldor-Reliance Motor CHC545A, 1HP, 1700RPM, 1PH, 60HZ, 56, 1924C, TEAO, F1, N (CHC545A)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSM4406T-4, 150HP, 1800RPM, 3PH, 60HZ, 445T, TEFC, FOOT (ZDVSM4406T-4)
- BALDOR-RELIANCE 1Hp, 1750Rpm, Dc, 56C, 3435P, Tefc, F1, N, CDPT3445 (CDPT3445)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM3587T-5, 2HP, 1750RPM, 3PH, 60HZ, 145TC, 0535M, TEBC, F1 (IDM3587T-5)
- BALDOR-RELIANCE 1.5Hp, 3600Rpm, 1Ph, 60Hz, 3528C, Buff (410B)
- Baldor-Reliance Vector Motors