Shop All Vector Motors
Baldor-Reliance
15Hp, 3500Rpm, 3Ph, 60Hz, 213Jm, 3756M, Tefc, F
Mfr # JMFSWDM3713T-E
Zoro # G5525586
product price: $7,313.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$7,313.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 15 HP
- Nameplate RPM 3500
- Frame 213JM
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # JMFSWDM3713T-E
- Zoro # G5525586
- UPC # 781568883693
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 15 HP |
Nameplate RPM | 3500 |
Frame | 213JM |
Voltage | 230/460V |
Phase | Three |
Ins. Class | H |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932650Q, Pressure Line, 6 micron (ZX-932650Q)
- DAYTON 5VX810 Cogged V-Belt, 81" Outside Length, 5/8" Top Width, 1 Ribs (2L434)
- MEGADYNE Unimatch Wrapped Classical V-belt (B80)
- BRENNAN INDUSTRIES Hydraulic Adapter 2" Male Jic X 2" Male Pipe, 90 deg Elbow (2501-32-32-FG)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 56H, 3526M, Open, F1 (ERM3154)
- BALDOR-RELIANCE 2Hp, 3450Rpm, 3Ph, 60Hz, 56J, 3526M, Tefc, F1, N, JEWDM3555 (JEWDM3555)
- BALDOR-RELIANCE 40Hp, 1775Rpm, 3Ph, 60Hz, 324T, 1254M, Tefc, F1, EM4110T-BG (EM4110T-BG)
- BALDOR-RELIANCE 15Hp, 3500Rpm, 3Ph, 60Hz, 215T, 3734M, Opsb, F1, EM3314T-G (EM3314T-G)
- BALDOR-RELIANCE 10Hp, 1460Rpm, 3Ph, 50Hz, 215T, 3752M, Tefc, F1 (EM3714T-58)
- BALDOR-RELIANCE 1Hp, 1745Rpm, 3Ph, 60Hz, 56C, 3524M, Tenv, F1, N, IDVSWDM3546 (IDVSWDM3546)
- BALDOR-RELIANCE .5Hp, 1750Rpm, Dc, 56C, 3336P, Tenv, F1, N, CDPT3326 (CDPT3326)
- Baldor-Reliance Vector Motors