Shop All Vector Motors
Baldor-Reliance
1.5Hp, 3500Rpm, 3Ph, 60Hz, 143Jm, 3528M, Tenv
Mfr # JMEWDM3550T
Zoro # G5527029
product price: $1,345.99
/ea
Free Shipping & Returns
$1,345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 1.5 HP
- Nameplate RPM 3500
- Frame 143JM
- Voltage 208-230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # JMEWDM3550T
- Zoro # G5527029
- UPC # 781568774137
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 1.5 HP |
Nameplate RPM | 3500 |
Frame | 143JM |
Voltage | 208-230/460V |
Ins. Class | F |
Motor Enclosure Design | TENV |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Unit Bearing Motor, Cast Iron, 35W, 230V, CW (SM353)
- DYNABRADE Guard Assembly, 5 In. (25215)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (103875.00)
- PARKER Fitting, Crimp, Female JIC, Straight, 3/8 (10643-4-6)
- BALDOR-RELIANCE 7.5Hp, 3510Rpm, 3Ph, 60Hz, 213Tc, 0732M, Tefc, CECP3769T (CECP3769T)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 213, 3632M, Tefc, F1, N (EM3703)
- BALDOR-RELIANCE 10Hp, 3490Rpm, 3Ph, 60Hz, 215Jm, 3728M, Tefc, F, EJMM3711T (EJMM3711T)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182Jm, 3622M, Opsb, F1, EJMM3212T (EJMM3212T)
- BALDOR-RELIANCE .33Hp, 3450Rpm, 1Ph, 60Hz, 56J, 3416L, Open, F1 (JL1205A)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3526M, Odp, F1 (VEM3157T)
- WEG WEG - 01518ET3ER254TC-W22, 15 HP, 1800 RPM, TEFC, 254TC FRAME, 230/460 VOLTS (01518ET3ER254TC-W22)
- Baldor-Reliance Definite Purpose Motors