Shop All Vector Motors
Baldor-Reliance
1.5Hp, 3490Rpm, 3Ph, 60Hz, 56, 3518M, Odp, F1, N
Mfr # EM31120
Zoro # G5525802
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 1.5 HP
- Nameplate RPM 3490
- Frame 56
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM31120
- Zoro # G5525802
- UPC # 781568735527
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 1.5 HP |
Nameplate RPM | 3490 |
Frame | 56 |
Voltage | 230/460V |
Motor Enclosure Design | OPEN |
Ins. Class | F |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON Dry Lubricant, Aerosol Can, 10 Oz. (SC0708000)
- BANDO Double V-Belt, Aa45 (AA45)
- BROWNING 2 Groove Cast Iron Fhp - Finished Bore Sheave, 2AK104X1 (2AK104X1)
- WJB BEARING Track Roller, Plain Bearing Type (CB504B)
- BALDOR-RELIANCE .33/.17Hp, 3450/1725Rpm, 1Ph, 60Hz, 3528L, 380WCT (380WCT)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213Tc, 3738M, Tefc, VEM3710T (VEM3710T)
- BALDOR-RELIANCE Baldor-Reliance Motor YPC164A, .25HP, 1075RPM, 1PH, 60HZ, 48YZ, 1710C, TEAO, F (YPC164A)
- BALDOR-RELIANCE 50Hp, 1775Rpm, 3Ph, 60Hz, 326T, 1272M, Tefc, F1, EM4115T (EM4115T)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F1, B (VEBM3558)
- BALDOR-RELIANCE .75Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3516M, Tefc, F1, CEM3542-BG (CEM3542-BG)
- BALDOR-RELIANCE 10Hp, 3490Rpm, 3Ph, 60Hz, 215Jm, 3728M, Tefc, F, EJMM3711T (EJMM3711T)
- Baldor-Reliance Definite Purpose Motors