Shop All Vector Motors
Baldor-Reliance
15Hp, 3475Rpm, 3Ph, 60Hz, 215T, 3734M, Opsb, F1
Mfr # EM3314T-8
Zoro # G3306461
product price: $2,484.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,484.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 15 HP
- Nameplate RPM 3475
- Frame 215T
- Voltage 200V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM3314T-8
- Zoro # G3306461
- UPC # 781568809891
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 15 HP |
Nameplate RPM | 3475 |
Frame | 215T |
Voltage | 200V |
Motor Enclosure Design | OPSB |
Phase | Three |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BX Cogged, 21/32 x 39 in. OC (BX36)
- BANDO S3M-183 Timing Belt, 100-S3M-183 (100-S3M-183)
- MIDWEST FASTENER 1/2" OD Zinc Plated Steel Hose Clamps 15PK (70206)
- BESTORQ 8M Timing Belts, 1120-8M-20 (1120-8M-20)
- BALDOR-RELIANCE 30Hp, 1760Rpm, 3Ph, 60Hz, 286T, 1056M, Tefc, F1, EM4104T-G (EM4104T-G)
- BALDOR-RELIANCE 40Hp, 1770Rpm, 3Ph, 60Hz, 324T, 4064M, Opsb, F1, EM2539T (EM2539T)
- BALDOR-RELIANCE 15Hp, 1450Rpm, 3Ph, 50Hz, 254T, 0948M, Tefc, F1 (EM2333T-58)
- BALDOR-RELIANCE 1Hp, 1745Rpm, 3Ph, 60Hz, 143Tc, 3524M, Tenv, F1, CEWDM3546T (CEWDM3546T)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDM3661T-5, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 0628M, TEBC, F1 (ZDM3661T-5)
- BALDOR-RELIANCE 7.5Hp, 1765Rpm, 3Ph, 60Hz, 213T, 0740M, Tefc, F, ECP83770T-4 (ECP83770T-4)
- BALDOR-RELIANCE .75Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3516M, Tefc, F3, VEBM3542-D (VEBM3542-D)
- Baldor-Reliance Definite Purpose Motors