Shop All Vector Motors
Baldor-Reliance
1.5Hp, 2850Rpm, 3Ph, 50Hz, 143Tc, 3524M, Tefc
Mfr # VEM3550T-57
Zoro # G3304048
product price: $804.99
/ea
Free Shipping & Returns
$804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 1.5 HP
- Frame 143TC
- Voltage 230/400V
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # VEM3550T-57
- Zoro # G3304048
- UPC # 781568812938
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 1.5 HP |
Frame | 143TC |
Voltage | 230/400V |
Phase | Three |
Ins. Class | B |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENTICS Manifold End Plate Kit (239-2205)
- MAXIM Hydraulic Cylinder, 4 In Bore, 8 In Stroke (218-360)
- FESTO Rotary Gripper Module EHMD-40-RE-GE (EHMD-40-RE-GE)
- TRITAN Flange Bearing, 2-Bolt, Ball, 2-15/16" Bore (UCFL215-47)
- BALDOR-RELIANCE 3Hp, 1725Rpm, 1Ph, 60Hz, 184T, 3634Lc, Tefc, F1, L3609TM (L3609TM)
- BALDOR-RELIANCE 7.5Hp, 1730Rpm, 1Ph, 60Hz, 213T, 3740Lc, Tefc (FDL3733TM)
- BALDOR-RELIANCE 10Hp, 3490Rpm, 3Ph, 60Hz, 215Tc, 3732M, Tefc, F (VEM3711T)
- BALDOR-RELIANCE 7.5Kw, 3490Rpm, 3Ph, 60Hz, D132S, 3728M, Tefc (EMM3711)
- BALDOR-RELIANCE 50Hp, 1775Rpm, 3Ph, 60Hz, 326T, 1272M, Tefc, F1, EM4115T-G (EM4115T-G)
- BALDOR-RELIANCE .25Hp, 1725Rpm, 1Ph, 60Hz, 48, 3411Lc, Open, F1, EL11203 (EL11203)
- WEG WEG - 00318ET3EAL100L-W22, 4 HP, 1800//1500 RPM, TEFC, 100L FRAME, 230/460//190/380 VOLTS (00318ET3EAL100L-W22)
- Baldor-Reliance Definite Purpose Motors