Shop All Vector Motors
Baldor-Reliance
15Hp, 1770Rpm, 1Ph, 60Hz, 256T, 3956Lc, Tefc, F
Mfr # L3912T
Zoro # G3318346
original price:
$7,176.25
5% off
new price: $6,754.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,754.99
Free 30-Day Returns
Key Features
- Motor Design L
- HP 15 HP
- Nameplate RPM 1720
- Frame 256T
- Voltage 208-230V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # L3912T
- Zoro # G3318346
- UPC # 781568419939
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | L |
HP | 15 HP |
Nameplate RPM | 1720 |
Frame | 256T |
Voltage | 208-230V |
Phase | Single |
Motor Enclosure Design | TEFC |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Motor, Split Ph, 1/3 HP, 3450,115V, 56J, ODP (5KH39EN2887X)
- TRITAN Bearings, Shielded, 5mm Bore Dia., ABEC 1 (625 ZZ PRX)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 5 HP, 208-230V AC Voltage, 184T Frame (184TBFW7701)
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (FNYBUPB12ALS)
- BALDOR-RELIANCE 10Hp, 1770Rpm, 3Ph, 60Hz, 215T, 3742M, Opsb, F1, EM3313T-G (EM3313T-G)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F1, B (VEBM3558)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 3642M, Tefc, F1, EM3615T-G (EM3615T-G)
- BALDOR-RELIANCE 75Hp, 1775Rpm, 3Ph, 60Hz, 365T, 4462M, Opsb, F1, EM2551T-G (EM2551T-G)
- BALDOR-RELIANCE 3Hp, 1765Rpm, 3Ph, 60Hz, 182Jm, 3630M, Opsb, F1, EJMM3211T (EJMM3211T)
- BALDOR-RELIANCE 7.5Hp, 3510Rpm, 3Ph, 60Hz, 213Tc, 0732M, Tefc, CECP3769T (CECP3769T)
- BALDOR-RELIANCE 10Hp, 1760Rpm, 3Ph, 60Hz, 215Tc, 0748M, Tefc, F, CECP3774T (CECP3774T)
- Baldor-Reliance Vector Motors