Shop All Vector Motors
Baldor-Reliance
15Hp, 1765Rpm, 3Ph, 60Hz, 254Tc, Tefc, F1
Mfr # CEM2333T-G
Zoro # G5525662
product price: $4,124.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,124.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 15 HP
- Frame 254TC
- Voltage 230/460V
- Motor Enclosure Design TEFC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CEM2333T-G
- Zoro # G5525662
- UPC # 781568925942
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 15 HP |
Frame | 254TC |
Voltage | 230/460V |
Motor Enclosure Design | TEFC |
Phase | Three |
Ins. Class | H |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MJIC, 1-1/16-12x7/8-14, Strt (2027-12-10S)
- B B MANUFACTURING 24-8P30-1108, Timing Pulley, Steel, Black Oxide, (24-8P30-1108)
- DYNABRADE Valve Stem (56579)
- AVENTICS Air Pilot Valve (L22PP452O000000)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F1, N, VEM3558-5 (VEM3558-5)
- BALDOR-RELIANCE 10Hp, 1760Rpm, 3Ph, 60Hz, 215Tc, 0748M, Tefc, F, CECP3774T (CECP3774T)
- BALDOR-RELIANCE .75Hp, 3600Rpm, 1Ph, 60Hz, 3524C, Dental Lath (LPL75)
- BALDOR-RELIANCE Baldor-Reliance Motor IDVSM4110T, 40HP, 1800RPM, 3PH, 60HZ, 324T, TEFC, FOOT (IDVSM4110T)
- BALDOR-RELIANCE .33/.17Hp, 3450/1725Rpm, 1Ph, 60Hz, 3528L, 380WCT (380WCT)
- BALDOR-RELIANCE 7.5Hp, 1730Rpm, 1Ph, 60Hz, 213T, 3740Lc, Tefc (FDL3733TM)
- BALDOR-RELIANCE 40Hp, 1770Rpm, 3Ph, 60Hz, 324T, 4064M, Opsb, F1, EM2539T (EM2539T)
- Baldor-Reliance Vector Motors