Shop All Vector Motors
Baldor-Reliance
15Hp, 1765Rpm, 3Ph, 60Hz, 254Tc, Opsb, F1
Mfr # CEM2513T-G
Zoro # G5521368
product price: $3,511.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,511.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 15 HP
- Frame 254TC
- Voltage 230/460V
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CEM2513T-G
- Zoro # G5521368
- UPC # 781568935422
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 15 HP |
Frame | 254TC |
Voltage | 230/460V |
Phase | Three |
Ins. Class | H |
Motor Enclosure Design | OPSB |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 31'' (5L310)
- CONTINENTAL Double Convoluted Dismountable Air Sprin (FD 138-18 DS G 1/2)
- DAYTON 3/B100 Banded V-Belt, 103-3/4" Outside Length, 2" Top Width, 3 Ribs (3HFA4)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 1/2 Inch Barb Hose Fitting, PK 6 (FGM308-D6)
- BALDOR-RELIANCE 50Hp, 1775Rpm, 3Ph, 60Hz, 326T, 1272M, Tefc, F1, EM4115T (EM4115T)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F1, N, VEM3558-5 (VEM3558-5)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 184T, 3630M, Tefc, F1, EM3613T-5 (EM3613T-5)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F3, N, VEUHM3558 (VEUHM3558)
- BALDOR-RELIANCE 25Hp, 1775Rpm, 3Ph, 60Hz, 284T, 1054M, Tefc, F1, EM4103T-G (EM4103T-G)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 3640M, Opsb, F1, EM3218T-G (EM3218T-G)
- MARATHON MOTORS Vector Motor, 1.52 lb-ft, 1/2 HP, 230/460 V (056H17E5303)
- Baldor-Reliance Vector Motors