Shop All Vector Motors
Baldor-Reliance
15Hp, 1765Rpm, 3Ph, 60Hz, 254T, 3948M, Opsb, F1, EM2513T-BG
Mfr # EM2513T-BG
Zoro # G3292419
product price: $3,199.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,199.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 15 HP
- Nameplate RPM 1765
- Frame 254T
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM2513T-BG
- Zoro # G3292419
- UPC # 781568719947
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 15 HP |
Nameplate RPM | 1765 |
Frame | 254T |
Voltage | 230/460V |
Motor Enclosure Design | OPSB |
Ins. Class | H |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN 2 Bolt Flange Unit, Insert, Set Screw, 20mm Bore, 2.8150-in. Bolt-Hole to Bolt-Hole Center, 90mm L (SBLF204-20MMG)
- DYNABRADE Button Latch Assembly (11577)
- REELCRAFT 50 ft. 12/3 Extension Cord Reel 20.0 A Amps 0 Outlets (L 5550 123 X)
- WILKERSON Air Regulator, 1/2 In NPT, 195 cfm, 300 psi (R21-04-000)
- BALDOR-RELIANCE 10Hp, 1760Rpm, 3Ph, 60Hz, 215Tc, 0748M, Tefc, F, CECP3774T (CECP3774T)
- BALDOR-RELIANCE 50Hp, 1775Rpm, 3Ph, 60Hz, 326T, 1272M, Tefc, F1, EM4115T-G (EM4115T-G)
- BALDOR-RELIANCE 30Hp, 3525Rpm, 3Ph, 60Hz, 286Tsc, 1048M, Tefc, CEM4108T (CEM4108T)
- BALDOR-RELIANCE 10Hp, 1460Rpm, 3Ph, 50Hz, 215T, 3752M, Tefc, F1 (EM3714T-58)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSM4406T-4, 150HP, 1800RPM, 3PH, 60HZ, 445T, TEFC, FOOT (ZDVSM4406T-4)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDM3661T, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 0628M, TEBC, F1 (ZDM3661T)
- WEG WEG - .7518ET3EAL90S/L-W22, 1 HP, 1800//1500 RPM, TEFC, 90S/L FRAME, 230/460//190/380 VOLTS (.7518ET3EAL90S/L-W22)
- Baldor-Reliance Vector Motors