Shop All Vector Motors
Baldor-Reliance
15Hp, 1765Rpm, 3Ph, 60Hz, 254T, 3948M, Opsb, F1, EM2513T-8G
Mfr # EM2513T-8G
Zoro # G3292446
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,231.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 15 HP
- Nameplate RPM 1765
- Frame 254T
- Voltage 200V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # EM2513T-8G
- Zoro # G3292446
- UPC # 781568717639
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 15 HP |
Nameplate RPM | 1765 |
Frame | 254T |
Voltage | 200V |
Phase | Three |
Ins. Class | H |
Motor Enclosure Design | OPSB |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, AK154-QT (AK154)
- POWERDRIVE QD Bushing, SDS, 25mm (SDS-25MM)
- CHIEF Directional Valve, DO3,115VAC, Closd, 4Ways (D03S-2B-115A-35)
- PARKER Hydraulic Hose, 1/2 In. I.D, 100 ft. L (801-8-BLK-100)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM3587T-5, 2HP, 1750RPM, 3PH, 60HZ, 145TC, 0535M, TEBC, F1 (IDM3587T-5)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F3, N, VEUHM3558 (VEUHM3558)
- BALDOR-RELIANCE .75Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3516M, Tefc, F1, CEM3542-BG (CEM3542-BG)
- BALDOR-RELIANCE 10Hp, 3475Rpm, 3Ph, 60Hz, 213Jm, 3728M, Opsb, F, EJMM3312T (EJMM3312T)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, VESSWDM3558T (VESSWDM3558T)
- BALDOR-RELIANCE 7.5Hp, 3450Rpm, 3Ph, 60Hz, 213Tc, 3646M, Tefc (VEM3709T)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 184Jm, 3630M, Tefc, F1, EJMM3613T (EJMM3613T)
- Baldor-Reliance Vector Motors