Shop All Vector Motors
Baldor-Reliance
15Hp, 1765Rpm, 3Ph, 60Hz, 254T, 3948M, Opsb, F1, EHM2523T-8
Mfr # EHM2523T-8
Zoro # G3292279
product price: $2,172.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,172.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 15 HP
- Nameplate RPM 1765
- Frame 254T
- Voltage 200V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EHM2523T-8
- Zoro # G3292279
- UPC # 781568519233
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 15 HP |
Nameplate RPM | 1765 |
Frame | 254T |
Voltage | 200V |
Phase | Three |
Motor Enclosure Design | OPSB |
Ins. Class | F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Fitting, Crimp, Female JIC, Straight, 1/2 (10643-8-8)
- BUYERS PRODUCTS 15 GPM Return Line Filter Head 1/2 Inch NPT Ports/25 PSI Bypass (FH625)
- CONTINENTAL 3/4" x 25 ft EPDM Coupled Air Hose 140 psi Red (JKR07530-25-77-G)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (36VF47)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F3, N, VEUHM3558 (VEUHM3558)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSM4406T-4, 150HP, 1800RPM, 3PH, 60HZ, 445T, TEFC, FOOT (ZDVSM4406T-4)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 145T, 3526M, Tefc, F, EM3554T-G (EM3554T-G)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184Tc, 3642M, Tefc, F1, VEUHM3615T (VEUHM3615T)
- BALDOR-RELIANCE .25Hp, 1700Rpm, 1Ph, 60Hz, 48Z, 3414C, Teao, F1 (CHC3413A)
- BALDOR-RELIANCE Baldor-Reliance Motor YPC164A, .25HP, 1075RPM, 1PH, 60HZ, 48YZ, 1710C, TEAO, F (YPC164A)
- BALDOR-RELIANCE 3Hp, 1725Rpm, 1Ph, 60Hz, 184Tc, 3634Lc, Open, CL1408TM (CL1408TM)
- Baldor-Reliance Definite Purpose Motors